Hooded Parka, L, Brown, Zipper (Discontinued)
- Mfr # NLBL LRG REG
- Zoro # G3559665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLBL LRG REG
Zoro #
G3559665
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Fits Chest Size
42" to 44"
Details
Fabric Weight
7.4 oz
Closure Type
Zipper
Gender
Men's
Number of Outside Pockets
2
Includes
Removable Insulated Hood
Number of Inside Pockets
2
Item
Hooded Parka
Lining Material
Nylon
Insulated
Yes
Color
Brown
Material
Nylon
Binding
Nylon Zipper
Description
Hooded Parka, Gender Men's, Material Nylon, Fabric Weight 7.4 oz, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Lining Material Nylon, Size L, Includes Removable Insulated Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.