Hooded Jacket, M, Brown, Zipper (Discontinued)
- Mfr # NLRC MED REG
- Zoro # G3559701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLRC MED REG
Zoro #
G3559701
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M
Fits Chest Size
38" to 40"
Length
32"
Details
Fabric Weight
7.4 oz
Closure Type
Zipper
Color
Brown
Number of Outside Pockets
2
Lining Material
Mesh
Gender
Men's
Insulated
No
Number of Inside Pockets
2
Material
Nylon
Item
Hooded Jacket
Includes
Attached Hood, Inner Neoprene Cuffs, Storm Flaps
Garment Style
Waterproof Breathable Jacket
Binding
Nylon Zipper
Description
Hooded Jacket, Gender Men's, Material Nylon, Fabric Weight 7.4 oz, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 32 In., Lining Material Mesh, Size M, Includes Attached Hood, Inner Neoprene Cuffs, Storm Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.