Lockout Padlock, Keyed Different, Aluminum, Silver, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 72 HB/40-40 KD Silver

  • Zoro # G3560051


product price:  $20.45
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72 HB/40-40 KD Silver
Zoro #
G3560051
UPC #
078217096000
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 1/2 in
Body Thickness
11/16 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Hardened Steel
Shackle Type
Open
Standards
OSHA
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Body Finish
Anodized
Number of Pins
6
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Includes
(2) Keys
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Locking Mechanism
6-Pin Tumbler
Color
Silver
Body Shape
Rectangular
Minimum Temperature
-4 Degrees F
Shackle Material Coating
Nano Protect Coated
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
2
Number of Tumbler Pins
6
Non-Removable Key
Yes
Opening Type
Key
Header
None/No Header
Maximum Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant, Heat Resistant
Horizontal Shackle Clearance
3/4 in
Body Material Coating
Anodized
Finish
Anodized

Description

Lockout Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.