Traction Device, Ball, Heel Coverage, Pull-On, Tungsten Carbide, Stud
Mfr # JD510-XL
Zoro # G3561187
product price:Â $26.85
/prKey Features
Fits Shoe Size
Men's 11 to 13-1/2 / Women's 13 to 15-1/2
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JD510-XL
Zoro #
G3561187
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fits Shoe Size
Men's 11 to 13-1/2 / Women's 13 to 15-1/2
Size
11 to 13-1/2
Traction Device Dimensions
11-1/4 in L x 1-1/4 in W x 6-1/4 in H
Length
11 1/4 in
Width
1 1/4 in
Height
6 1/4 in
Details
Item
Traction Device
Traction Material
Tungsten Carbide
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice
Upper Material
Rubber
Gender
Unisex
Color
Gray, Green
Material
TPU
Footwear Brand
WINTER WALKING
Waterproof
Yes
Suggested Traction Environment
Driving, Ice, Snow
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material TPE, Traction Type Stud, 11-1/4 in L x 1-1/4 in W x 6-1/4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 11 to 13-1/2 / Women's 13 to 15-1/2, Gray, Green, Unisex, For Use on Surface Types Ice, Outdoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.