Chemical Resistant Coveralls, Hooded Coverall, M, ChemSplash(R) 2, Elastic Wrist, Open Ankle, Gray

  • Mfr # 7215GT-M

  • Zoro # G3561661


product price:  $167.99
/pk 6, $28.00/ea
Free Shipping & Returns

Key Features

Size
M
Color
Gray
Material
ChemSplash(R) 2
Seam Style
Taped
Closure Type
Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7215GT-M
Zoro #
G3561661
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
36 in to 39 in
Fits Waist Size
32 in to 34 in
Maximum Height
67 in
Minimum Height
62 in
Chest Size - Minimum
36 in
Chest Size - Maximum
39 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in

Details

Item
Chemical Resistant Coveralls
Color
Gray
Material
ChemSplash(R) 2
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D5034:2001, ASTM D5587:2003
Ankle Closure
Open
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.1 oz
Inseam
28 in
Series
7215GT
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Features
Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments
Level of Protection
Liquid Tight
Color Family
Grays
Includes Outer Boot Flaps
No
Garment Style
Coverall
Closure Features
Storm Flap
Attached Glove Style
Not Included
Liquid Tight
Yes
Spray Tight
Yes
Attached Hood
Yes
Includes Boot Covers
No
Packaging
Bulk
Reduced Spray
Yes
Gas Tight
Yes
Wrist Closure
Elastic
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671, ASTM F740, ISO 6530 / EN 368
Sterilization Status
Non-Sterile

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments, Gas Tight Yes, Hazard Type Hazardous Dry Particulates, Hazardous Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products