Adjustable Handle Size: 1, 8-32, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.1AE16
Zoro # G3562693
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Height
1.28"
Type
Internal Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0269.1AE16
Zoro #
G3562693
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
#8-32
Height
1.28"
Overall Length
47 mm
Height (In.)
1.28
Overall Height
33.5 mm
Handle Height - Minimum
30 mm
Handle Height - Maximum
33.5 mm
Handle Length
40 mm
Thread Length
9 mm
Hub Height
24.5 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Yellow, Thread Size #8-32, Overall Height 33.5 mm, Overall Length 47 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.