Plate Caster, Swivel, Phenolic, 6 1/2"H

  • Mfr # P21S-PH050R-14-DL

  • Zoro # G3573182


product price:  $34.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Directional Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21S-PH050R-14-DL
Zoro #
G3573182
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Bolt Dia.
3/8 in
Mounting Height
6 1/2 in
Overall Height
6-1/2in
Swivel Radius
4 1/4 in
Mounting Plate Thickness
1/4in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Swivel Caster with Four Position Swivel Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Directional Lock
Load Rating
1000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Black
Non-Marking
Yes
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Includes
Directional Lock
Includes Thread Guards
No
Features
Push/Pull Force Reduction
Replacement Wheel
Mfr. No. P-PH-050x020/050R
Number of Wheels
1
Swivel Lock Type
Directional Lock
Swivel Raceway Type
Double Ball
Caster Mounting Type
Plate
Wheel Color
Black
Application
Food Service Racks and Cases, Hotel Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Tread
Standard
Caster Temp. Range Available
Yes
Caster Frame Material
Steel
Wheel Core Material
Phenolic
Caster Brake Included
No
Standards
DIN EN 12532
Swivel Construction
Kingpin
Load Rating Range
Medium-Duty
Extended Lead
No
Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
1000 lb
Series
P21 Series
Compatible With
P-PH-050X020/050R
Load Capacity - Maximum
1,000 lb
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Core Type
Solid
Brake Location
Rear
Wheel Hardness Rating
Rockwell 102E
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Operating Temperature Range
-40 Degrees To 250 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type Directional Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.