V300 Reader Safety Glasses, Gray Wraparound Frame, 1.0 Diopter, Gray Lens, Anti-Scratch Coating

  • Mfr # 6PNZ9

  • Zoro # G3573911


product price:  $6.89
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
V300
Frame Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6PNZ9
Zoro #
G3573911
UPC #
190735107928
Country of Origin
China

Dimensions

Eyewear Size
Universal
Arm Length
4 7/8 in
Temple-to-Temple Width
2 3/4 in

Details

Item
Reader Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
V300
Frame Color
Gray
UV Protection
99.9%
Standards
ANSI Z87.1-2015
Eyewear Venting
Non-Vented
X-Ray Detectable
No
Frame Material
Polycarbonate
Diopter
+1.00
Lens Material
Polycarbonate
Foam Lined
No Foam Lining
Gender
Unisex
Photochromatic Lens
No
Arm Tip Type
Non-Adjustable
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Application
General Purpose
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Arm Color
Gray
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Nose Piece
Yes
Includes Eye Socket Lining
No
Includes Anti-Static Lens Coating
No
Lens Function
Bifocal
Metal Detectable
No
Minimum Operating Temperature
23 Degrees F
Frame Type
Frameless
Maximum Operating Temperature
131 Degrees F
Diopter Location
Bottom
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Arms
No
Ultra-Violet Scale Protection Designation
U6
Padding Location
Temples
Includes Reader Lens
Reader Lens Included
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L3

Description

Safety Glasses, Series V300, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.