Interior Paint, Flat, Navajo White, 1 gal. (Discontinued)
- Mfr # 054773001
- Zoro # G3579834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
054773001
Zoro #
G3579834
UPC #
023906074562
Country of Origin
Unknown
Dimensions
Size
1 gal.
Details
Item
Interior Paint
Paint Color Family
Whites
Color
Navajo White
Finish
Flat
Coverage
400 to 450 sq. ft./gal.
VOC Content
13 g/L
Dry Time
1 hr.
Standards
Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Application Method
Brush, Roll, Spray
Surface
Painted Wallboard, Plaster, Masonry and Wood. Previously Painted Metal; New or Coated Acoustic Ceiling
Description
Interior Paint, Paint Color Family Whites, Color Navajo White, Finish Flat, Size 1 gal, Coverage 400 to 450 sq ft/gal, VOC Content 13 g/L, Dry Time Recoat 1 to 2 hr, Dry Time 1 hr, Application Method Brush, Roll, Spray, Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.