Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
The Perfect Bungee Bungee Cord, Hook, 24 In.L, Green PC24G

Bungee Cord, Hook, 24 In.L, Green (Discontinued)

  • Mfr # PC24G
  • Zoro # G3580972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC24G
Zoro #
G3580972
UPC #
897523003713
Country of Origin
Unknown

Dimensions

Width
1-1/2"
Length
24"
Diameter
5/8"

Details

Color
Green
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Item
Bungee Cord
Material
Polyurethane
Hardware Material
Steel
End Type
Hook
Body Material
Polyurethane

Description

Bungee Cord, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.