Bungee Strap, S-Hook, 24inL, Camo Green (Discontinued)
- Mfr # B24CG
- Zoro # G3581085
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B24CG
Zoro #
G3581085
UPC #
897523004635
Country of Origin
Unknown
Dimensions
Width
3/4"
Length
24"
Diameter
3/16"
Details
End Type
S-Hook
Color
Camouflage Green
Item
Standard Bungee Strap
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Material
Polyurethane
Body Material
Polyurethane
Hardware Material
Steel
Description
Standard Bungee Strap, End Type S-Hook, Color Camouflage Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.