Standard Bungee Strap, S-Hook, 36inL, Ornge (Discontinued)
- Mfr # B36NG
- Zoro # G3581103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B36NG
Zoro #
G3581103
UPC #
897523003416
Country of Origin
Unknown
Dimensions
Length
36"
Width
3/4"
Diameter
3/16"
Details
Item
Standard Bungee Strap
Color
Orange
End Type
S-Hook
For Use With
Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Material
Polyurethane
Body Material
Polyurethane
Hardware Material
Steel
Description
Standard Bungee Strap, End Type S-Hook, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.