Threaded Rod, 3/8"-16, 1 ft., Low Carbon Steel (Discontinued)
- Mfr # LC.03801601.PL.DAL
- Zoro # G3581855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC.03801601.PL.DAL
Zoro #
G3581855
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Overall Length
1 ft.
Details
Item
Threaded Rod
Material
Low Carbon Steel
Thread Type
UNC
Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Left Hand
Finish
Plain
Rockwell Hardness
B85 to B97
Description
Threaded Rod, Material Low Carbon Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 1 ft., Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Left Hand, Rockwell Hardness B85 to B97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.