This item is Discontinued.

Zoro Select Threaded Rod, 9/16"-12, 1 ft., Low Carbon Steel LC.91601201.PL.DAL

Threaded Rod, 9/16"-12, 1 ft., Low Carbon Steel (Discontinued)

  • Mfr # LC.91601201.PL.DAL
  • Zoro # G3581977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC.91601201.PL.DAL
Zoro #
G3581977
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Overall Length
1 ft.

Details

Item
Threaded Rod
Material
Low Carbon Steel
System of Measurement
Inch
Thread Direction
Left Hand
Finish
Plain
Rockwell Hardness
B85 to B97

Description

Threaded Rod, Material Low Carbon Steel, Finish Plain, Thread Size 9/16 In.-12, Overall Length 1 ft., Thread Direction Left Hand, Rockwell Hardness B85 to B97

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.