
4 - 40 NC, HCS Hex Die - Carded
Mfr # 9312
Zoro # G3583076
product price:Â $7.29
/ea
Sold in multiples of 3 for $21.87
Key Features
Die Shape
Hex
Thread Type
NC
Die Thread Size
#4-40
Thread Direction
Right Hand
Thread Standard
NC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9312
Zoro #
G3583076
UPC #
-
Country of Origin
United States
Dimensions
Die Thread Size
#4-40
Hex Size
1 in
Thread Size
#4-40
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Thread Direction
Right Hand
Thread Standard
NC
Die Type
Self-Aligning
Features
Die can be used with a Wrench or Socket When Space is Limited
Threads per Inch
40
Description
Hex Threading Die, Thread Size #4-40, UNC, Self-Aligning, Thread Type NC, Threads per Inch 40, Thread Direction Right Hand, Die Shape Hex, Hex Size 1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.