This item is Discontinued.

Zoro Select Film Tape, 3/4 In x 5 yd., Green 3/4-5-MPFT-GREEN

Film Tape, 3/4 In x 5 yd., Green (Discontinued)

  • Mfr # 3/4-5-MPFT-GREEN
  • Zoro # G3584506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4-5-MPFT-GREEN
Zoro #
G3584506
UPC #
888519031797
Country of Origin
Unknown

Dimensions

Length
5 yd.
Width
3/4"
Thickness
2 mil

Details

Item
Film Tape
Material
Metalized Polyester
Tensile Strength
24 lb./in.
Performance Temp.
-60 Degrees to 300 Degrees F
Color
Green
Adhesion Strength
45 oz./in.
Adhesive
Acrylic

Description

Film Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.