This item is Discontinued.

Zoro Select Metalized Film Tape, Blue, 3/4In x 5Yd 3/4-5-MPFT-BLUE

Metalized Film Tape, Blue, 3/4In x 5Yd (Discontinued)

  • Mfr # 3/4-5-MPFT-BLUE
  • Zoro # G3584515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4-5-MPFT-BLUE
Zoro #
G3584515
UPC #
888519031810
Country of Origin
Unknown

Dimensions

Length
5 yd.
Thickness
2 mil
Width
3/4"

Details

Item
Metalized Polyester Film Tape
Material
POLYESTER
Performance Temp.
-60 Degrees to 300 Degrees F
Adhesive
Acrylic
Tensile Strength
24 lb./in.
Color
Blue
Adhesion Strength
45 oz./in.
Shape
Continuous Roll

Description

Metalized Polyester Film Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.