Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.0781 in Thick, 7/8 in Arbor Hole Size
Mfr # 11T842
Zoro # G3587790
product price:Â $5.39
/ea
Sold in multiples of 25 for $134.75
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.0781 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11T842
Zoro #
G3587790
UPC #
662980458280
Country of Origin
Italy
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.0781 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
Combo Zip
Maximum Operating Speed
13,300 RPM
Application
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Copper, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Copper, Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.0781 in, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Combo Zip, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.