Depressed Center Grinding Wheel, Type 29, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 15L453
Zoro # G3587845
product price:Â $11.99
/ea
Sold in multiples of 25 for $299.75
Key Features
Wheel Type
Type 29
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15L453
Zoro #
G3587845
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 29
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
Series
Flexcut
Maximum Operating Speed
13,300 RPM
Application
Aluminum, Stainless Steel, Steel
Primary Material Applicationn
Aluminum, Brass, Copper, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Aluminum, Brass, Copper, Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Flexcut, Wheel Type Type 29, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.