Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proflex By Ergodyne Mechanics Gloves, S, Black, Spandex ProFlex

Mechanics Gloves, S, Black, Spandex (Discontinued)

  • Mfr # ProFlex
  • Zoro # G3589731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ProFlex
Zoro #
G3589731
UPC #
-
Country of Origin
Indonesia

Details

Item
Mechanics Gloves
Color
Black
Palm Material
PVC
Application
Heavy Machinery, Assembly/Fabrication, Plumbing/Hvac, Maintenance, Masonry, Framing/Carpentry
Palm Construction
PVC
Lining
Unlined
Back Material
Spandex
Finger Style
Full
Sold As
Pair

Description

Mechanics Gloves, Palm Material PVC, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.