Tactical Glove, Synthetic Leather Palm, 12" Length, Elastic Cuff, Full Finger, Foam Lining, Black
Mfr # MFF-F55-009
Zoro # G3590194
product price:Â $30.89
/prKey Features
Color
Black
Cuff
Elastic
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFF-F55-009
Zoro #
G3590194
UPC #
781513617670
Country of Origin
Lao People's Democratic Republic
Dimensions
Size
M
Length
12"
Details
Item
Tactical Glove
Color
Black
Cuff
Elastic
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations
Finger Style
Full Finger
Lining
Foam
Back Material
Form Fitting Trek Dry(R)
Thumb Style
Reinforced
Standards
EN 388, TAA Compliant
Stitching Material
Nylon
Temp. Range
32 Degrees F to 200 Degrees F
Palm Construction
Anatomically Designed Two Piece Palm
Knuckle Padding Material
Foam, Spandex
Cut
Clute
Grade of Leather
Synthetic
Features
Hook & Loop Closure, Heat Resistant, Flexible, Comfortable, Vibration Proof, Elastic Cuff, Breathable, Secure Fit, Anti-static, Reinforced Fingertip, Machine Washable
EN 388 Rating
2121X
Sold As
Pair
Description
Tactical Gloves, M, Black, 12 in, Elastic Cuff, Lining Foam, Synthetic Leather Palm Material, TrekDry(R) Back Material, Foam, Spandex Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.