Tactical Glove, Synthetic Leather Palm, 12" Length, Hook-and-Loop Cuff, Full Finger, Foam Lining
Mfr # MP-F55-011
Zoro # G3590316
product price:Â $45.15
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP-F55-011
Zoro #
G3590316
UPC #
781513617748
Country of Origin
Lao People's Democratic Republic
Dimensions
Size
XL
Length
12"
Details
Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Foam
Back Material
Spandex(R)
Knuckle Padding Material
EVA, Foam, Thermoplastic Rubber
Cut
Gunn
Stitching Material
Nylon
Thumb Style
Straight
Temp. Range
32 Degrees F to 200 Degrees F
Standards
EN 388, TAA Compliant
Grade of Leather
Synthetic
EN 388 Rating
2121XP
Sold As
Pair
Description
Tactical Gloves, XL, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, TrekDry(R) Back Material, EVA, Foam, Thermoplastic Rubber Knuckle Padding Material, Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.