Tactical Glove, EVA Foam and D3O(R) Palm, 12" Length, Extended Neoprene Cuff, Full Finger, Black
Mfr # MP2-F55-009
Zoro # G3590343
product price:Â $60.79
/prKey Features
Color
Black
Cuff
Extended Neoprene
Palm Material
EVA Foam and D3O(R)
Application
Military, Law Enforcement, Search and Rescue, Maintenance Repair Operations
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP2-F55-009
Zoro #
G3590343
UPC #
781513617779
Country of Origin
Lao People's Democratic Republic
Dimensions
Size
M
Length
12"
Details
Item
Tactical Glove
Color
Black
Cuff
Extended Neoprene
Palm Material
EVA Foam and D3O(R)
Application
Military, Law Enforcement, Search and Rescue, Maintenance Repair Operations
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Foam
Back Material
Trekdry(R)
Knuckle Padding Material
EVA, Foam
Palm Construction
Reinforced
Standards
EN 388, TAA Compliant
Thumb Style
Straight
Stitching Material
Nylon
Temp. Range
32 Degrees F to 200 Degrees F
Cut
Gunn
Grade of Leather
Synthetic
EN 388 Rating
2111XP
Sold As
Pair
Glove Features
Washable
Description
Tactical Gloves, M, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Silicone Palm Material, Thermoplastic Rubber Back Material, EVA, Foam Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.