Tactical Glove, Synthetic Leather Palm, 11" Length, Hook-and-Loop Cuff, Full Finger, Foam Lining
Mfr # MP3-F55-009
Zoro # G3590395
product price:Â $66.79
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Maintenance Repair Operations
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP3-F55-009
Zoro #
G3590395
UPC #
781513617823
Country of Origin
Lao People's Democratic Republic
Dimensions
Size
M
Length
11"
Details
Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Maintenance Repair Operations
Finger Style
Full Finger
Closure Type
TPR
Lining
Foam
Back Material
Trekdry(R)
Thumb Style
Straight
Palm Construction
Reinforced Palm
Stitching Material
Nylon
Standards
EN 13594, EN 388, TAA M-Pact(R) 3 Covert
Cut
Gunn
Knuckle Padding Material
Thermoplastic Rubber
Temp. Range
32 Degrees F to 200 Degrees F
Grade of Leather
Synthetic
EN 388 Rating
2121XP
Sold As
Pair
Description
Tactical Gloves, M, Black, 11 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, Spandex(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, TAA M-Pact(R) 3 Covert, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.