Zoro Homepage
This item is Discontinued.
Mechanix Wear Mechanics Gloves, 2XL, Black/Moss, Knit/Spandex CG4U-29-012

Mechanics Gloves, 2XL, Black/Moss, Knit/Spandex (Discontinued)

  • Mfr # CG4U-29-012
  • Zoro # G3590474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG4U-29-012
Zoro #
G3590474
UPC #
781513616772
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
Black/Moss
Palm Material
Synthetic Leather
Application
Utility
Closure Type
slip on
Lining
Foam
Finger Style
Full
Back Material
Knit/Spandex
Cuff
Shirred
Stitching Material
Nylon
Thumb Style
Wing
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.