This item is Discontinued.

Mechanix Wear Mechanics Gloves, Xl, Black/Rust, Knit/Spandex CG4M-28-011

Mechanics Gloves, Xl, Black/Rust, Knit/Spandex (Discontinued)

  • Mfr # CG4M-28-011
  • Zoro # G3590614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG4M-28-011
Zoro #
G3590614
UPC #
781513616963
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
Black/Rust
Palm Material
Synthetic Leather
Application
Professional Tradesman
Thumb Style
Wing
Closure Type
hook-and-loop
Back Material
Knit/Spandex
Finger Style
Full
Stitching Material
Nylon
Lining
Foam
Sold As
Pair

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.