Interior Paint, Eggshell, Linen White, 5 gal. (Discontinued)
- Mfr # 052470005
- Zoro # G3590885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052470005
Zoro #
G3590885
UPC #
-
Country of Origin
Unknown
Dimensions
Size
5 gal.
Details
Item
Interior Paint
Paint Color Family
Whites
Color
Linen White
Finish
Eggshell
Coverage
350 to 400 sq. ft./gal.
VOC Content
47g/L
Dry Time
1 hr.
Surface
Painted Wallboard, Plaster, Masonry and Wood. Previously Painted Metal; New or Coated Acoustic Ceiling
Standards
Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Application Method
Brush, Roll, Spray
Description
Interior Paint, Paint Color Family Whites, Color Linen White, Finish Eggshell, Size 5 gal, Coverage 350 to 400 sq ft/gal, VOC Content 47g/L, Dry Time Recoat 1 hr, Dry Time 1 hr, Application Method Brush, Roll, Spray, Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.