This item is Discontinued.

Superior 2 Cut Level, 6 STAHVPU-6

2 Cut Level, 6 (Discontinued)

  • Mfr # STAHVPU-6
  • Zoro # G3591841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STAHVPU-6
Zoro #
G3591841
UPC #
-
Country of Origin
China

Dimensions

Glove Size
6

Details

Item
Tenactiv - Hi-Viz 13Ga Yellow Glove High Performance Fibers Hi-Viz Yellow Pu Palm Coat Size 6 Sold Per Pair
ANSI/ISEA Cut Level
2
Suggested Use Environment
Dry

Description

Tenactiv - Hi-Viz 13Ga Yellow Glove High Performance Fibers Hi-Viz Yellow Pu Palm Coat Size 6 Sold Per Pair, ANSI/ISEA Cut Level 2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.