Head Cover, Versaflo, , M/L
Mfr # S-133L-5
Zoro # G3592951
product price:Â $209.99
/pk 5, $42.00/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
M/L
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-133L-5
Zoro #
G3592951
UPC #
00051131170711
Country of Origin
United States
Dimensions
Size
M/L
Details
Item
Head Cover
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polypropylene
Color
White
Standards
NIOSH Approved
Series
Versaflo
Lens Material
PETG
Suspension
Integrated
Headgear Type
Hood
Suspension Adjustment Type
Integrated
Brand and Series
3M Versaflo
Hood Material
Polypropelene
Products By Industry
General Approach
Description
Head Cover, Hood, Headgear Size M/L, PAPR System, SAR System, Versaflo, Integrated Suspension Adjustment Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.