One-Hole Compression Lug, 10 AWG Max, #10 Stud, Long Barrel, Aluminum, Red

  • Mfr # 60096

  • Zoro # G3593265


product price:  $5.69
/ea

Key Features

For Wire Size
10 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60096
Zoro #
G3593265
UPC #
786210600963
Country of Origin
Mexico

Dimensions

For Wire Size
10 AWG
For Stud Size
#10
Barrel Size
Long
Tongue Width
0.41 in
Width
0.41"
Length
1.09"
Cable Size
10 AWG
Barrel Length
Long
Length (Straight Wireway)
0.51 in
For Stranded Aluminum Wire Size - Maximum
10 AWG
Tongue Length
0.56 in
Overall Width
0.09 in
For Stranded Copper Wire Size - Maximum
10 AWG
Overall Length
0.51 in
Barrel Outside Diameter
0.27 in
AWG size
10

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
21
Color Code
Red
Standards
CSA Certified, UL E9809
Plate Material
Electro Tin
Connector Type
Long Barrel
Tongue Style
Standard
Peep Hole
No
Construction
Wrought Aluminum
Hole Center to End
0.203 in
Special Features
Easily Matched to the Correct Blackburn, Filled With High Temperature Oxide-Inhibitor Compound, Long Compression Areas Ensure Complete Contact
Maximum Voltage
35 kV AC
For Wire Type
Solid, Stranded
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
Color
Red
Voltage Rating
35 kV
Product Name
LUG TERMINAL
Product Type
Long Barrel
Number of mounting holes
1
Insulation
None
Surface protection
Tinned
Insulated
No
Connecting angle
180° (horizontal)
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.41 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Maximum 10 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.27 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.