Leather Drivers Gloves, Goatskin with Spandex Back, Shirred Slip-On, Wing Thumb, Gunn Cut, M 12 PK

  • Mfr # 378GAHVB-M

  • Zoro # G3593390


product price:  $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Color
High-Visibility Yellow/White
Material
Goatskin with Spandex Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GAHVB-M
Zoro #
G3593390
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
10 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Color
High-Visibility Yellow/White
Material
Goatskin with Spandex Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
ANSI/ISEA Cut Level
Not Rated
Glove Leather Grade
A
Stitching Material
Cotton/Polyester
Glove Back Color
Lime
Anti-Static
No
Glove Materials
Goatskin
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Leather Glove Liner Type
Unlined
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Puncture Force
79
Leather Glove Style
Drivers
Glove Safety Features
High-Visibility
Leather Color
White
Brand and Series
Superior Gloves Endura(R) 378GAHVB
Biodegradable
Non-Biodegradable
Cuff Style
Shirred Slip-On
Series
Endura(R) 378GAHVB
ANSI/ISEA Puncture Level
3
High-Visibility Features
High-Visibility Backing
Palm Color
White
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin with Spandex Back
Oil-Resistant
No
Hand Protection Style
Glove
Glove Features
High-Visibility
Leather Coverage Style
Full Leather
Includes Double Palm
No
Reflective Backing
Yes

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products