Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rinnai 14.0 " x 9.6 " x 22.9 " Gas Tankless Water Heater ,  RL75iP

14.0 " x 9.6 " x 22.9 " Gas Tankless Water Heater , (Discontinued)

  • Mfr # RL75iP
  • Zoro # G3593414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL75iP
Zoro #
G3593414
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
22.9
Manufacturers Warranty Length
Heat Exchanger, 12 yr. For Resisdential and 5 yr. For Commercial and Hydronic Applications, (10 yr. If Used With The Rinnai Hydronic Furnace) All Other Parts 5 yr., Labor 1 yr.; (3 yr. If Used As A Circulating Water Heater Within A Circulationloop, When The Water Heater Is In Series With A Circulation System and All Circulating Water Flows Through The Water Heater)
Width (In.)
14.0
Depth (In.)
9.6

Details

Type
Tankless
Standards
ANS Z21.10.3-2004/CSA 4.3-2005
Item
Gas Tankless Water Heater
Gas Type
LP
Water Connection (In.)
3/4 MNPT
Includes
Isolation Valves, Controller and Wall Bracket
Input (BTU)
180,000
GPM @ 45F Rise
6.6
Ignition Type
Direct Electronic
GPM @ 90F Rise
3.3
Gas Connection (In.)
3/4 MNPT
Energy Factor
0.82

Description

Gas Tankless Water Heater, Ignition Type Direct Electronic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.