Spiral Point Tap, Plug, 3

  • Mfr # 1717201

  • Zoro # G3593825


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.429"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1717201
Zoro #
G3593825
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Tap Thread Size
9/16"-18
Thread Length
1 in
55% Thread Drill Size
13.25 mm
75% Thread Drill Size
12.90 mm
Square Size
0.3220 in
65% Thread Drill Size
33/64 in
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Shank Length
2 3/32 in
Thread Size
9/16"-18
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Series
312NI
Cutting Direction - Machining
Right Hand
Threads per Inch
18
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
S
Thread Standard
UNF
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M, S3
Class of Fit
2B
Helix Angle
0 Degrees
List Number
312NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.