One-Hole Compression Lug, 10 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Yellow

  • Mfr # 54101

  • Zoro # G3595401

CAD Available

product price:  $4.29
/ea

Key Features

CAD Drawing
For Wire Size
10 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54101
Zoro #
G3595401
UPC #
786210953991
Country of Origin
Mexico

Dimensions

For Wire Size
10 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.50 in
Cable Size
14 to 10 AWG
Length
1.23"
Width
1/2"
Barrel Length
Short
Length (Straight Wireway)
0.56 in
Hole Size
0.28 in
Overall Length
0.56 in
For Stranded Copper Wire Size - Maximum
10 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Barrel Outside Diameter
0.2 in
Tongue Length
0.56 in
Overall Width
0.5 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Color Code
Yellow
Standards
CSA Certified, UL E9809
Peep Hole
Yes
Connector Type
Standard Barrel
Construction
Wrought Copper
Plate Material
Electro Tin
Hole Center to End
0.25 in
Tongue Style
Standard
Contact Finish
Tin
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Voltage Rating
35 kV
Product Type
Standard Barrel
Product Name
ELECTRICAL TERMINAL
Connecting angle
180° (horizontal)
Insulation
None
Number of mounting holes
1
Surface protection
Tinned
Insulated
No
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code -, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 10 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.2 in, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.