Insulated Bio Foam Shipping Container, Inside 6 in L x 4.5 in W x 5.25 in D

  • Mfr # 200F

  • Zoro # G3597106


product price:  $5.85
/ea

Key Features

Length
8"
Width
6-1/2"
Material
Bio Foam
Wall Thickness
1"
Inside Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200F
Zoro #
G3597106
UPC #
-
Country of Origin
United States

Dimensions

Length
8"
Width
6-1/2"
Wall Thickness
1"
Inside Length
6 in
Inside Width
4 1/2 in
Inside Depth
5-1/4"
Outside Length
8 in
Outside Width
6 1/2 in
Overall Length
8"
Height
7-1/4"
Overall Width
6-1/2"
Compartment Size
6 x 4-1/2 x 5-1/4"
Overall Height
7-1/4"
Outside Depth
7-1/4"
Inside Height
5 1/4 in
Insert Wall Thickness
1 in

Details

Material
Bio Foam
Includes
Foam Only
Item
Insulated Shipping Container
Number of Compartments
1
Insert Material
Styrofoam

Description

Insulated Shipping Container, Insert Material Styrofoam, Inside Length 6 in, Inside Width 4 1/2 in, Inside Height 5 1/4 in, Inside LxWxH 6x4-1/2x5-1/4 in, Insert Wall Thickness 1 in, Outside Length 8 in, Outside Width 6 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.