This item is Discontinued.

Blackhawk By Proto Plier Set, Ergonomic, 3 Pcs. PT-1003PS

Plier Set, Ergonomic, 3 Pcs. (Discontinued)

  • Mfr # PT-1003PS
  • Zoro # G3597842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-1003PS
Zoro #
G3597842
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Pieces
3
Material
Steel
Handle Type
Ergonomic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Plier Product Group
Plier Sets
Includes
4" Diagonal Cutter, 5" Needle Nose, 5" Ignition Pliers
Handle Color
Red
Plier Item
Plier Sets
ESD Safe
No
Item
Plier Set
Spring Return
No
Tether Style
Tether Capable
Jaw Bend
0 Degrees

Description

Plier Set, Handle Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.