Zoro Homepage
This item is Discontinued.
Philips LED Lamp, MR16, 10W, 3000K, 24deg., GU5.3 414789

LED Lamp, MR16, 10W, 3000K, 24deg., GU5.3 (Discontinued)

  • Mfr # 414789
  • Zoro # G3597885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414789
Zoro #
G3597885
UPC #
046677414788
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
2"
Light Bulb Dia.
2"
Max Overall Bulb Length
2"
Bulb Dia.
2 in
Overall Length
2 in

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Dimmable
Yes
Voltage
12
Watts
10
Lumens
475
Item
LED Lamp
Color Rendering Index
83.0
Energy Star Compliant
No
Bulb Beam Angle
24 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Average Bulb Life
25,000 hr.
High Output
No
Bulb Power Source
Plug and Play
Bulb Designation
10MR16/END/F24 3000 12V DM10/1
Lighting Technology
LED
Color Tuning
Dim to Warm
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Wattage Equivalency
3800W HAL
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
3000 K
Special Features
Dimmable, RoHS Compliant

Description

LED Spotlight, Dimmable, Lamp Type Reflector, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 10 Watts, Voltage 12, Standard Halogen Equivalent (Watts) 35, Initial Lumens 475, Color Temp. 3000K, 83 CRI, Average Life 25,000 hr., Warm Color, Max. Overall Length 2 In., Bulb Dia. 2 In., Beam Angle 24 Degrees , Lamp Designation 10MR16/END/F24 3000 12V DM10/1, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.