This item is Discontinued.

Zurn 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4" ZGEN6203EV-WS1

1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4" (Discontinued)

  • Mfr # ZGEN6203EV-WS1
  • Zoro # G3597894
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZGEN6203EV-WS1
Zoro #
G3597894
UPC #
670240367685
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Manufacturers Warranty Length
5 yr.

Details

Gallons per Flush
1.0
Rough-In
11-1/2"
Spud Coupling
3/4"
Power Source
Energy Cell
Item
Automatic Flush Valve
Fixture Type
Urinal
Finish
Chrome
Includes
Sweat Solder Kit, Vandal Resistant Stop Cap, Cast Wall Flange with Set Screw
Sensor Range
28" to 42"
Exposed/Concealed
Exposed
Valve Design
Piston
Connection Location
Top
Pressure Range
35 to 80 psi
Battery Life
10 yr.
Standards
ADA

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.