This item is Discontinued.

Klein Tools Adj. Wrench, 10", 1-5/16" Cap., Chrome HD507-10

Adj. Wrench, 10", 1-5/16" Cap., Chrome (Discontinued)

  • Mfr # HD507-10
  • Zoro # G3598454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD507-10
Zoro #
G3598454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10-3/8"
Adjustable Wrench Nominal Length
10"

Details

Finish
Full Polish Chrome
Material
Alloy Steel
Features
Extra Capacity
Insulated / Uninsulated
Uninsulated
Adjustable Wrench Grip Style
Cushion Grip
Jaw Capacity
1-5/16"
Nonsparking
No
Tether Capable
Tether Ready
Wrench Handle End Style
Hang Hole
Item
Adjustable Wrench
Tether Style
Tether Ready

Description

Alloy Steel, Full Polish Chrome, 10-3/8 In., Jaw Capacity 1-5/16 In., Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.