This item is Discontinued.

Littelfuse Fuse Block, K5 UL Class, 3 Poles, Box Lug LFH60200-3C

Fuse Block, K5 UL Class, 3 Poles, Box Lug (Discontinued)

  • Mfr # LFH60200-3C
  • Zoro # G3599495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFH60200-3C
Zoro #
G3599495
UPC #
079458186642
Country of Origin
China

Dimensions

Width
9.00"
Length
9.62"
Length (Straight Wireway)
9.62 in
Wire Size
6 AWG to 250 MCM

Details

Item
Fuse Block
Series
LFH
Number of Poles
3
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
For Fuse Series
NLS
Fuse Holder Code
H
Features
Cover
Fuse Type
Industrial
Standards
UL Listed, CE
Fuse UL Class
K5
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
600VDC

Description

Fuse Block, Fuse UL Class K5, Number of Poles 3, Series LFH, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Width 9.00 in, Length 9.62 in, Features Cover, Standards UL Listed, CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.