Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 3 in H

  • Mfr # EV961716-75

  • Zoro # G3600773


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

Application
Food Service Steam, Fountain Beverage
Flow Rate
1.7 gpm
For Use With
Filtration System
Height
3 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EV961716-75
Zoro #
G3600773
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Outside Dia.
3"
Filter Diameter
3 in
Diameter
3 in
Overall Height
14 1/2 in

Details

Application
Food Service Steam, Fountain Beverage
Flow Rate
1.7 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
6,000 gal
Housing Material
Aluminum
Reduces
Chlorine Odor, Chlorine Taste, Particulates
Filter Flow Rate
1.67 gpm
Item
Quick-Connect Water Filter
Standards
NSF 42
Fits Brand
Everpure
Micron Rating
5 micron
Filter Reduces
Chlorine Taste, Odor
Series
4CB5
Includes
Cartridge Only
Filter Media
Carbon
Material of Construction
Aluminum
Type
Steam and Fountain
Compatible Mfr. Model Number
EV9259-24, EV9272-41
Minimum Pressure
10 psi
Maximum Pressure
125 psi
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Features
Hydroblend Polyphosphate Technology
Service Life - Months
6 mo
Accessory Type
Quick-Connect Water Filter
Compatible Product Type
Filtration Systems
Compatible Filter Head Manufacturer Part Number
EV961716-75

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Chlorine Odor, Chlorine Taste, Particulates, Micron Rating 5 micron, Flow Rate 1.7 gpm, Diameter 3 in, Overall Height 14 1/2 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Food Service Steam, Fountain Beverage, Standards NSF 42, Series 4CB5, Compatible Mfr. Model Number EV9259-24, EV9272-41, Connection Size Not Applicable, Features Hydroblend Polyphosphate Technology

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.