This item is Discontinued.

Schneider Electric Terminal Block, Screw Clamp, 20A, 600V, Gray AB1VV235U

Terminal Block, Screw Clamp, 20A, 600V, Gray (Discontinued)

  • Mfr # AB1VV235U
  • Zoro # G3601534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB1VV235U
Zoro #
G3601534
UPC #
785901369882
Country of Origin
Germany

Details

Item
Terminal Block
Amps
20
Voltage
600
End Barrier
6PGG4
Pieces per Foot
60
Block Material
Nylon
2-Pole Jumpers
6PGG6
Standards
VDE, ASEV, UR, CSA, GL, LR, DNV, ATEX, FM
Color
Gray

Description

Terminal Block, Standards VDE, ASEV, UR, CSA, GL, LR, DNV, ATEX, FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.