Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vision Metalizers Quarter Dome Mirror, 32In., Acrylic DPBHV3214

Quarter Dome Mirror, 32In., Acrylic (Discontinued)

  • Mfr # DPBHV3214
  • Zoro # G3601665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPBHV3214
Zoro #
G3601665
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
32"
Dome Height
14"

Details

Item
Quarter Dome Mirror
Mounting Location
Wall or Ceiling
Viewing Angle
90 Degrees
Includes
Attached Mounting D-Ring Hooks
Material
Acrylic

Description

Quarter Dome, Viewing Angle 90 Degrees , Diameter 32 In., Lens Material Acrylic, Mounting Location Wall or Ceiling, Dome Height 14 In., Approx. Viewing Distance 32 ft, Backing ABS Plastic, Rim Type ABS Plastic, Includes Attached Mounting D-Ring Hooks, Quarter Dome Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.