1.8 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass
Mfr # 5509705
Zoro # G3603004
product price:Â $4.55
/eaKey Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5509705
Zoro #
G3603004
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Stream
Aerated
Flow Rate (GPM)
1.8
Type
Dual, Vandal Resistant
Material of Construction
Brass
Includes
Vandal Resistant Key
Connection Gender
Dual
Product Type
Outlet
Flow Rate - Maximum
1.8 gpm
Flow Type
Aerated
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Pressure - Maximum
90 psi
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 1.8 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.