Curved Handle Scratch Brush, Stainless Steel, Wood, 1 1/8 in Brush Lg, 7 in Handle Length
Mfr # DW49706
Zoro # G3603205
product price:Â $3.19
/ea
Sold in multiples of 12 for $38.28
Key Features
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Brush Length
1 1/8 in
Handle Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW49706
Zoro #
G3603205
UPC #
885911225410
Country of Origin
China
Dimensions
Brush Length
1 1/8 in
Handle Length
7 in
Brush Width
3 in
Overall Length
7 in
Head Length
1 1/8 in
Head Width
3 in
Details
Item
Scratch Brush
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Handle Color
Black
Bristle Material
Stainless Steel
Handle Material
Wood
Brush Handle Style
Short Handle
Number of Rows
3
Features
0.012 Wire Gauge; 3 x 7 Rows
Color Coding System
No
Handle Type
Curved
Sweep Face
3 in
Number of Rows/Columns
3 x 7
Handle Style
Curved
Grip Material
Wood
Description
Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Stainless Steel, Handle Material Wood, Brush Length 1 1/8 in, Handle Length 7 in, Head Width 3 in, Bristle Color Gray, Overall Length 7 in, Brush Type Wire Scratch Brush, Head Length 1 1/8 in, Sweep Face 3 in, Grip Material Wood, FDA Compliant No, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.