Shop GORNELL BRUSH

Stove and Appliance Brush - Wood Handle, Stainless Steel

  • Mfr # 8148-SS
  • Zoro # G616393920

product price: 
$
5.25
/ea
Sold in multiples of 36 for $189.00

Key Features

Brush Type
Appliance Brush
Brush Length
8.625 in
Handle Material
Hardwood
Brush Width
0.5 in
Trim Length
0.625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8148-SS
Zoro #
G616393920
UPC #
-
Country of Origin
United States
Brush Type
Appliance Brush
Bristle Material
Stainless Steel
Handle Material
Hardwood

Dimensions

Brush Length
8.625 in
Brush Width
0.5 in
Trim Length
0.625 in

Description

Built for durability and precision, this Stove and Appliance Brush features a hardwood handle and stainless steel wire bristles in a narrow profile for cleaning hard-to-reach areas. The corrosion-resistant stainless steel bristles deliver reliable cleaning action on burners, coils, pilot lights, and metal housings-ideal for foodservice equipment, HVAC components, and high-moisture or chemical environments. The brush is designed for use on non-ferrous metals and stainless surfaces where contamination from carbon steel must be avoided. The small brush face fits easily into tight spots, while the secure hardwood handle provides a comfortable grip and long-lasting use. Stainless bristles offer medium stiffness, making this brush ideal for removing grease, oxidation, and baked-on buildup. Its a staple in appliance repair, welding prep, marine service, and industrial maintenance kits. Its built to hold up under frequent use and maintain performance in demanding environments where cleanliness and durability are critical.


  • Tough stainless fill tackles grease and grime
  • Corrosion-resistant for damp cleaning tasks
  • Excellent for grills, ovens, and vent hoods
  • Narrow handle offers reach and control

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.