GloveHolderClips, Plastic, Orange, 6-1/2inL

  • Mfr # UCDO

  • Zoro # G3603376


product price:  $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Color
Orange
Features
Reduce Hand Injuries; Fully Dielectric; Sturdy and Lightweight; Keeps Gloves Close; Clips on Both Ends
Length
6 1/2 in
Glove Clip Width
1 in
Brand and Series
MCR Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCDO
Zoro #
G3603376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 1/2 in
Glove Clip Width
1 in

Details

Item
Glove Holder Clips
Color
Orange
Features
Reduce Hand Injuries; Fully Dielectric; Sturdy and Lightweight; Keeps Gloves Close; Clips on Both Ends
Brand and Series
MCR Safety
Glove Holder Material
Plastic
Maximum Clip Opening
3/4 in
Belt Attachment Material
Plastic
Glove Clip Material
Plastic
Glove Holder Style
Double-Clip

Description

Glove Holder Clips, Belt Attachment Material Plastic, Color Orange, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Double-Clip, Length 6 1/2 in, Maximum Clip Opening 3/4 in, Brand and Series MCR Safety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.