
Large Handle w/ Short Broach, Zinc, Chrome
Mfr # G0098013
Zoro # G3603634
product price:Â $16.95
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
T&S Brass
Finish
Chrome
Material
Zinc
Material of Construction
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0098013
Zoro #
G3603634
UPC #
671052500666
Country of Origin
China
Dimensions
Overall Height
2 3/4 in
Overall Width
2 1/2 in
Overall Depth
2 3/4 in
Details
Sub-Category
Faucet Handles
Fits Brand
T&S Brass
Finish
Chrome
Material
Zinc
Material of Construction
Zinc
Item
Handle
Handle Type
Knob
For Use With
2, 3, and 4 Handle T&S Valves with Threaded Trim
Use With Water Temp.
Hot/Cold
Faucet Finish
Chrome
Product Type
Handle
Includes
(1) Screw, (3) Buttons
Compatible Brand
T&S Brass
Compatible Series
Gerber Classics
Part Type
Replacement Handles
For Water Temperature
Hot/Cold
Legend Text
C, H
Series
Gerber Classics
Legend Style
Text
Compatible Manufacturer Part Number
G0748030, G0748031
Description
Handle, Fits Brand T&S Brass, Faucet Handle Type Knob, Finish Chrome, Overall Width 2 1/2 in, Use With Water Temp. Hot/Cold, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.