Selector Switch, 2 Pos, 30 mm, Black

  • Mfr # XB4FD25

  • Zoro # G3603897


product price:  $64.55
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4FD25
Zoro #
G3603897
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
70 mm
Height
47 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Depth
2.76 in
Overall Height
1.85 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Plastic
Cam
No Cam Included
Color
Black
Position
2
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
Key Removal
No Key
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Standards
CCC, CSA, EAC, UL Listed
Series
XB4
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/Q600
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position D
No Fourth Position
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
XB4F
Operator Position Information
2 positions 90°
Shape Of Signaling Unit Head
round
Head Type
built-in-flush
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Fixing Center
40 x 50 mm 1 to 6 mm thick panel)
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contacts Type And Composition
1 NO + 1 NC
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Fixing Mode
by screws
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Or Component Type
selector switch
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Device Presentation
complete product
Torque Value
0.14 N.m NO changing electrical state
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Ik Degree Of Protection
IK06 conforming to IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Protective Treatment
TH
Operator Profile
black standard handle
Fixing Collar Material
zamak
Contacts Usage
standard contacts
Mechanical Durability
1000000 cycles
Device Mounting
built-in
Product Certifications
UL Listed || CSA || CCC || EAC
Overvoltage Category
class I IEC 60536
Contacts Material
silver alloy (Ag/Ni)
Contact Operation
slow-break
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
On
Number of Positions
2
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Contact Block Material
Metal
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
Off

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Selector Switch, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.