Zoro Homepage
This item is Discontinued.
Blackhawk By Proto Socket Bit, 1/2 Dr, 17mm, Hex HW-9617M-2

Socket Bit, 1/2 Dr, 17mm, Hex (Discontinued)

  • Mfr # HW-9617M-2
  • Zoro # G3604036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-9617M-2
Zoro #
G3604036
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
2 5/16 in
Socket Depth
Standard

Details

Number of Points
4
Finish
Chrome
Material
Steel
Item
Socket Bit
Features
Pressed In
Standards
Foreign Object Debris (FOD) Compliant
SAE or Metric
Metric
Drive Type
Square

Description

Socket Bit, Overall Length 2 5/16 in, Drive Size 1/2 in, Socket Depth Standard, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.